Motion
PCR-3-1/2-6
Plain Track Roller - Smith-Trax PCR Series, 3.5000 in Roller Dia, 2.0625 in Roller Width, 1.2500 in Stud Dia, Open, Bearing Steel Material
MI ITEM #08279635
MFR #PCR-3-1/2-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Track Roller - Smith-Trax PCR Series, 3.5000 in Roller Dia, 2.0625 in Roller Width, 1.2500 in Stud Dia, Open, Bearing Steel Material
MI ITEM #08279635
MFR #PCR-3-1/2-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCR-3-1/2-6 CAM FOLLOWER BEARING

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Special
  • Closure Type
    Open
  • Head Type
    End Cap
  • Hex Size
    1/2 in
  • Thread Size
    7/16-20
  • Overall Length
    4.8125 in
  • Finish Coating
    Black Oxide
  • Series
    Smith-Trax PCR
  • Manufacturer Product Page
    Special
  • Manufacturer Catalog Number
    PCR-3-1/2-6
  • Manufacturer Upc Number
    651041253858
  • UPC_NO
    651041253858
  • Application
    Airport Maintenance
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    Special
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text