Motion
DCR-2-5
Flat Cam Follower-Hex Head - Smith-Xtreme DCR Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Open, Bearing Steel Material
MI ITEM #08279636
MFR #DCR-2-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - Smith-Xtreme DCR Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Open, Bearing Steel Material
MI ITEM #08279636
MFR #DCR-2-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Lube Size
    Special
  • Overall Length
    3.3000 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    1/2-20

Details

  • Application
    Airport Maintenance
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    Special
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    DCR-2-5
  • Manufacturer Product Page
    Special
  • Manufacturer Upc Number
    651041257634
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Xtreme DCR
  • Stud Type
    Special
  • UPC_NO
    651041257634

Overview

Mfr description
DCR-2-5 CAM FOLLOWER BEARING
  • Special Double Row Cam Follower

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought