Motion
DYR-2-3
Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Open, High-Alloy Bearing Steel Material
Mi Item #08279637
MFR #DYR-2-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Open, High-Alloy Bearing Steel Material
Mi Item #08279637
MFR #DYR-2-3

Mfr description
DYR-2-3 CAM FOLLOWER BEARING
  • Special Double Row Yoke Roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Overall Width
    1.3175 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Thread Size
    Special

Details

  • Application
    Airport Maintenance
  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Special
  • Harmonization Code
    8482400000
  • Head Type
    Special
  • Lubrication Hole Location
    SPECIAL
  • Manufacturer Catalog Number
    DYR-2-3
  • Manufacturer Product Page
    Special
  • Manufacturer Upc Number
    651041257825
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Xtreme DYR
  • UPC_NO
    651041257825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)