Motion
NUKR-52-K-ZF
Metric Double Row Cam Follower - NUKR Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #08279638
MFR #NUKR-52-K-ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Double Row Cam Follower - NUKR Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Open, Bearing Steel Material
MI ITEM #08279638
MFR #NUKR-52-K-ZF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    8 mm
  • Overall Length
    66 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    7/16-20

Details

  • Application
    Airport Maintenance
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    Special
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    NUKR-52-K-ZF
  • Manufacturer Product Page
    Special
  • Manufacturer Upc Number
    651041224049
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    NUKR
  • Stud Type
    Special
  • UPC_NO
    651041224049

Overview

Mfr description
NUKR-52-K-ZF CAM FOLLOWER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought