Motion
CR-4-XBC-25ZF
Crowned Cam Follower-Hex Head - CR-XBC Series, 2.0000 in Roller Dia, 2.0000 in Roller Width, 1.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #08279641
MFR #CR-4-XBC-25ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CR-XBC Series, 2.0000 in Roller Dia, 2.0000 in Roller Width, 1.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #08279641
MFR #CR-4-XBC-25ZF

Mfr description
CR-4-XBC-25 CAM FOLLOWER BEARING
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Lube Size
    Special
  • Overall Length
    4.7500 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.5000 in
  • Thread Size
    3/4-16

Details

  • Application
    Airport Maintenance
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Special
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-4-XBC-25-ZF
  • Manufacturer Product Page
    Special
  • Manufacturer Upc Number
    651041263390
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35980 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CR-XBC
  • Stud Type
    Special
  • UPC_NO
    651041263390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)