Motion
YR-5-XC-10
Crowned Yoke Roller - 5.0000 in Roller Diameter, 1.1250 in Bore, 53 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #08279642
MFR #YR-5-XC-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 5.0000 in Roller Diameter, 1.1250 in Bore, 53 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #08279642
MFR #YR-5-XC-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    2.0675 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    53 mm
  • Thread Length
    0

Details

  • Application
    Airport Maintenance
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Special
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    YR-5-XC-10
  • Manufacturer Product Page
    Special
  • Manufacturer Upc Number
    651041158375
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    YR-XC
  • UPC_NO
    651041158375

Overview

Mfr description
YR-5-XC-10 CAM FOLLOWER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought