Overview
Mfr description
3AH100-FR01KK-10954 SAE A3H
- ・Piston pump - high pressure\n・Pressure compensator\n・Max operating pressure up to 35MPa (5,080psi)\n
Specifications
- Shaft TypeKeyed
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data