Motion
6322HDY2C3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #08279874
MFR #6322HDY2C3
List Price$3,386.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #08279874
MFR #6322HDY2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,386.71/each for your price

Overview

Mfr description
6322HDY2C3 BEARING CERAMIC

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    50 mm
  • Overall Width
  • Overall Length
    240 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    50 mm
  • Manufacturer Catalog Number
    6322HDY2C3
  • Manufacturer Upc Number
    029176992834
  • UPC_NO
    029176992834
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6322HDY2C3 is a 110 mm bore radial/deep groove ball bearing with a 240 mm OD and 50 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text