Motion
010BK-XXL

WATSON GLOVES
010BK-XXL

Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Unlined, Black, Camouflage
Mi Item #08279906
MFR #010BK-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
010BK-XXL

Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Unlined, Black, Camouflage
Mi Item #08279906
MFR #010BK-XXL

Mfr description
010BK-XXL WORK ARMOUR EXTREME
  • Heavyweight Durafibre™ microfibre palm with D3O® aero foam padded palm patches for added protection
  • Spandex back provides form-fitting memory
  • Polyurethane printed fingertip and thumb is compatible with touchscreen devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    9
  • Weight
    0.45

Details

  • Applications
    Construction, Sport/Recreation
  • Closure Type
    Velcro®
  • Color
    Black, Camouflage
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Durafibre™ with D3O®
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)