Motion
SUC207-23/F

TIMKEN
SUC207-23/F

Ball Insert Bearing - Cylindrical Bore, 1.4375 in Bore Diam., 72 mm OD, 1.6875 in Width, Standard Industrial Series, Set Screw Locking
MI ITEM #08279926
MFR #SUC207-23/F
Price$501.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC207-23/F

Ball Insert Bearing - Cylindrical Bore, 1.4375 in Bore Diam., 72 mm OD, 1.6875 in Width, Standard Industrial Series, Set Screw Locking
MI ITEM #08279926
MFR #SUC207-23/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$501.67/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter  
    72 mm
  • Overall Width
    1.6890 in
  • Weight
    0.9 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Industrial Series
  • Housing Material
    Thermoplastic
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    013992247094
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21.8 kN
  • Radial Static Load Capacity
    12.3 kN
  • Relubricatable
    Yes
  • Seal Type
    Seal w/ Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Wide Inner Ring Bearing
  • UPC_NO
    013992247094

Overview

Mfr description
SUC207-23/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text