Motion
SUC208-24/F

TIMKEN
SUC208-24/F

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 80 mm OD, 1.9375 in Width, Standard Industrial Series, Set Screw Locking
Mi Item #08279928
MFR #SUC208-24/F
Price$428.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC208-24/F

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 80 mm OD, 1.9375 in Width, Standard Industrial Series, Set Screw Locking
Mi Item #08279928
MFR #SUC208-24/F

Mfr description
SUC208-24/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.37/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    80 mm
  • Overall Width
    1.9370 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Industrial Series
  • Housing Material
    Thermoplastic
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    013992247148
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    24.8 kN
  • Radial Static Load Capacity
    14.3 kN
  • Relubricatable
    Yes
  • Seal Type
    Seal w/ Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Wide Inner Ring Bearing
  • UPC_NO
    013992247148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)