Motion
SUC210-32/F

TIMKEN
SUC210-32/F

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5430 in OD, 2.0310 in Width, Standard Duty, Set Screw Locking
MI ITEM #08279933
MFR #SUC210-32/F
Price$722.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC210-32/F

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5430 in OD, 2.0310 in Width, Standard Duty, Set Screw Locking
MI ITEM #08279933
MFR #SUC210-32/F

Mfr description
SUC210-32/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.55/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    3.5430 in
  • Overall Width
    2.0310 in
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Industrial Series
  • Housing Material
    Thermoplastic
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    013992247292
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Relubricatable
    Yes
  • Seal Type
    Seal w/ Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Wide Inner Ring Bearing
  • UPC_NO
    013992247292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)