Motion
SUCPLFL207-20/F

TIMKEN
SUCPLFL207-20/F

Flange-mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #08280004
MFR #SUCPLFL207-20/F
Price$471.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCPLFL207-20/F

Flange-mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #08280004
MFR #SUCPLFL207-20/F

Mfr description
SUCPLFL207-20/F WIDE INNER RING AND
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.10/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1181 in
  • Bolt Circle Diameter  
    0.5200 in
  • Bolt Size
    0.44 in
  • Bore Diameter  
    1-1/4 in
  • Flange Thickness
    0.61 in
  • Length Through Bore
    1.689 in
  • Overall Height  
    1.7500 in
  • Overall Length
    6.4688 in
  • Overall Width
    3.5313 in
  • Weight
    1.43 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC207-20/F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Standard Food Safe Grease
  • Manufacturer Upc Number
    013992250469
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    21.8 kN
  • Radial Static Load Capacity
    12.3 kN
  • Relubricatable
    Yes
  • Seal Type
    Contact Seal with Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    013992250469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)