Motion
SUCPLP206/F

TIMKEN
SUCPLP206/F

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08280030
MFR #SUCPLP206/F
Your Price$349.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCPLP206/F

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08280030
MFR #SUCPLP206/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$349.97/each(List $402.46)

Overview

Mfr description
SUCPLP206/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    4.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal w/ Flinger
  • Housing Material
    Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3125 in
  • Overall Length
    6.4063 in
  • Overall Width
    1.8125 in
  • Insert Material
    Stainless Steel
  • Length Through Bore
    1.5 in
  • Bolt Size
    0.5 in
  • Radial Dynamic Load Capacity
    16.5 kN
  • Radial Static Load Capacity
    9.05 kN
  • Lubricant
    Standard Food Safe Grease
  • Lubrication Type
    Yes
  • End Type
    Open
  • Series
    SUCPLP
  • Cage Material
    Stainless Steel
  • UPC_NO
    013992248312
  • Type Of Bearing
    Mounted Ball Bearing
  • Bearing Material
    Stainless Steel
  • Self Aligning
    Yes
  • Standards Met
    ABEC-1
  • Manufacturer Upc Number
    013992248312
  • Weight
    1.21 lbs
  • Additional Details
    Interchange industry standard mounted bearing from 1/2 in. to 2 in. and metric. Solid lubrication option. Housing available in polymer or stainless steel and all mounting styles. Three-element seal with flinger.
  • Relubricatable
    Yes
  • Adapter Sleeve
    No
  • Bolt Center Diameter
    4.6875 in
  • Cage Type
    Riveted
  • Closure Type
    Sealed
  • Component Type
    Assembly
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Flange Thickness
    0.701 in
  • Housing Configuration
    2 Bolt Pillow Block
  • Inner Race Width
    1.5 in
  • Insert Bearing Material
    Stainless Steel
  • Internal Clearance
    C3
  • Locking Type
    Set Screw
  • Lubrication Holes
    Lubrication hole in the housing and the groove in the outer ring
  • Number Of Mounting Holes
    2
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.748 in
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text