Motion
SUCSF209/F

TIMKEN
SUCSF209/F

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #08280081
MFR #SUCSF209/F
Your Price$766.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSF209/F

Flange-Mount Ball Bearing Unit - 45 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #08280081
MFR #SUCSF209/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$766.79/each(List $881.80)

Overview

Mfr description
SUCSF209/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Adapter Sleeve
    No
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Flange Thickness
    0.512 in
  • Overall Length
    5.4063 in
  • Bolt Circle Diameter
  • Bearing Number
    SUC209/F
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Height
  • Lubrication Type
    Standard Food Safe Grease
  • Bore Type
    Straight
  • Overall Width
    5.4063 in
  • Bearing Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    27.8 kN
  • Radial Static Load Capacity
    16.2 kN
  • End Type
    Open
  • Length Through Bore
    1.937 in
  • Bolt Size
    0.546875 in
  • Cage Material
    Stainless Steel
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    013992247957
  • UPC_NO
    013992247957
  • Weight
    4.2 lbs
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text