Motion
SUCSF210-32/F

TIMKEN
SUCSF210-32/F

Flange-mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #08280089
MFR #SUCSF210-32/F
Price$964.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSF210-32/F

Flange-mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #08280089
MFR #SUCSF210-32/F

Mfr description
SUCSF210-32/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.94/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3700 in
  • Bolt Circle Diameter  
    0.6250 in
  • Bolt Size
    0.55 in
  • Bore Diameter  
    2 in
  • Flange Thickness
    0.512 in
  • Length Through Bore
    2.031 in
  • Overall Height  
    2.1496 in
  • Overall Length
    5.6250 in
  • Overall Width
    5.6250 in
  • Weight
    4.8 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC210-32/F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Standard Food Safe Grease
  • Manufacturer Upc Number
    013992248503
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Relubricatable
    Yes
  • Seal Type
    Contact Seal with Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    013992248503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)