Motion
SUCSFL205-16/FVSL613

TIMKEN
SUCSFL205-16/FVSL613

Flange-mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #08280098
MFR #SUCSFL205-16/FVSL613
Price$502.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFL205-16/FVSL613

Flange-mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #08280098
MFR #SUCSFL205-16/FVSL613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$502.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8976 in
  • Bolt Circle Diameter  
    0.6250 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1 in
  • Flange Thickness
    0.394 in
  • Length Through Bore
    1.343 in
  • Overall Height  
    1.4063 in
  • Overall Length
    5.1250 in
  • Overall Width
    2.6875 in
  • Weight
    1.3 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Stainless Steel
  • Bearing Number
    SUC205-16/FVSL613
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Food Grade Solid Lube
  • Manufacturer Upc Number
    013992250124
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11.9 kN
  • Radial Static Load Capacity
    6.3 kN
  • Relubricatable
    No
  • Seal Type
    Contact Seal with Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    013992250124

Overview

Mfr description
SUCSFL205-16/FVSL613 WIDE INNER RING AND
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text