Motion
SUCSP208-24/F

TIMKEN
SUCSP208-24/F

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08280147
MFR #SUCSP208-24/F
Price$596.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSP208-24/F

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08280147
MFR #SUCSP208-24/F

Mfr description
SUCSP208-24/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.36/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Bolt Center Diameter
    5.40625 in
  • Bolt Center To Center Length
    5.4063 in
  • Bolt Size
    0.5 in
  • Bore Diameter
    1-1/2 in
  • Flange Thickness
    0.551
  • Inner Race Width
    1.937 in
  • Length Through Bore
    1.937 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.827 in
  • Overall Height
    3.8125 in
  • Overall Length
    7.2500 in
  • Overall Width
    1.9370 in
  • Weight
    3.7 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    Interchange industry standard mounted bearing from 1/2 in. to 2 in. and metric. Solid lubrication option. Housing available in polymer or stainless steel and all mounting styles. Three-element seal with flinger.
  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Closure Type
    Sealed
  • Component Type
    Assembly
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Material
    Stainless Steel
  • Insert Bearing Material
    Stainless Steel
  • Insert Material
    Stainless Steel
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Standard Food Safe Grease
  • Lubrication Holes
    Lubrication hole in the housing and the groove in the outer ring
  • Lubrication Type
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    013992247506
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    24.8 kN
  • Radial Static Load Capacity
    14.3 kN
  • Relubricatable
    Yes
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact Seal w/ Flinger
  • Self Aligning
    Yes
  • Series
    SUCSP
  • Standards Met
    ABEC-1
  • Type Of Bearing
    Mounted Ball Bearing
  • UPC_NO
    013992247506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)