Motion
SUCST207-20/F

TIMKEN
SUCST207-20/F

Take-Up Ball Bearing Unit - 1-1/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Industrial Series
Mi Item #08280175
MFR #SUCST207-20/F
Price$578.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCST207-20/F

Take-Up Ball Bearing Unit - 1-1/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Industrial Series
Mi Item #08280175
MFR #SUCST207-20/F

Mfr description
SUCST207-20/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.71/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.6890 in
  • Overall Height
    1.4688 in
  • Overall Length
    4.6875 in
  • Overall Width
    4.0313 in
  • Weight
    3.3 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Country of Origin
    US
  • Duty Type
    Standard Industrial Series
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Take-Up
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Standard Food Safe Grease
  • Manufacturer Catalog Number
    SUCST207-20/F
  • Manufacturer Upc Number
    013992247063
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    21.8 kN
  • Radial Static Load Capacity
    12.3 kN
  • Relubricatable
    Yes
  • Seal Type
    Seal w/ Flinger
  • Self Aligning
    Yes
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    013992247063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)