Motion
SUCST210-31/F

TIMKEN
SUCST210-31/F

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Industrial Series
MI ITEM #08280189
MFR #SUCST210-31/F
Price$968.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCST210-31/F

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Industrial Series
MI ITEM #08280189
MFR #SUCST210-31/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$968.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.9400 in
  • Length Through Bore
    2.031 in
  • Overall Height
    1.9375 in
  • Overall Length
    5.6250 in
  • Overall Width
    4.5938 in
  • Weight
    5.1 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Industrial Series
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SUCST210-31/F
  • Manufacturer Upc Number
    013992247261
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Relubricatable
    Yes
  • Seal Type
    Seal w/ Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    013992247261

Overview

Mfr description
SUCST210-31/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought