Motion
ECP-U205

TIMKEN
ECP-U205

58.35 mm OD, Corrosion-Resistant - Polymer Material
Mi Item #08280228
MFR #ECP-U205
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ECP-U205

58.35 mm OD, Corrosion-Resistant - Polymer Material
Mi Item #08280228
MFR #ECP-U205

Mfr description
ECP-U205 WIDE INNER RING AND HOUSED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Outside Diameter  
    58.35 mm
  • Overall Width
    25 mm
  • Width
    25 mm

Details

  • Material
    Corrosion-Resistant - Polymer
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)