Motion
ECP-U206

TIMKEN
ECP-U206

42 mm Compatible Bore, 68.35 mm OD, Corrosion-Resistant - Polymer Material
Mi Item #08280229
MFR #ECP-U206
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ECP-U206

42 mm Compatible Bore, 68.35 mm OD, Corrosion-Resistant - Polymer Material
Mi Item #08280229
MFR #ECP-U206

Mfr description
ECP-U206 WIDE INNER RING AND HOUSED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Compatible Bore Diameter  
    42 mm
  • Outside Diameter  
    68.35 mm
  • Overall Width
    30 mm
  • Width
    30 mm

Details

  • Material
    Corrosion-Resistant - Polymer
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)