Motion
ECP-U207

TIMKEN
ECP-U207

78.35 mm OD, Corrosion-Resistant - Polymer Material
MI ITEM #08280230
MFR #ECP-U207
Your Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ECP-U207

78.35 mm OD, Corrosion-Resistant - Polymer Material
MI ITEM #08280230
MFR #ECP-U207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.86/each(List $6.74)

Overview

Mfr description
ECP-U207 WIDE INNER RING AND HOUSED

Specifications

  • Outside Diameter
  • Material
    Corrosion-Resistant - Polymer
  • Bore Diameter
    47 mm
  • Overall Width
    32 mm
  • Width
    32 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text