Motion
ECP-U208

TIMKEN
ECP-U208

52 mm Compatible Bore, 86.35 mm OD, Corrosion-Resistant - Polymer Material
Mi Item #08280231
MFR #ECP-U208
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ECP-U208

52 mm Compatible Bore, 86.35 mm OD, Corrosion-Resistant - Polymer Material
Mi Item #08280231
MFR #ECP-U208

Mfr description
ECP-U208 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Dimensions

  • Bore Diameter
    52 mm
  • Compatible Bore Diameter  
    52 mm
  • Outside Diameter  
    86.35 mm
  • Overall Width
    37 mm
  • Width
    37 mm

Details

  • Material
    Corrosion-Resistant - Polymer
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)