Motion
ECS-U204

TIMKEN
ECS-U204

45 mm Compatible Bore, 52 mm OD, Steel Material
Mi Item #08280234
MFR #ECS-U204
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
ECS-U204

45 mm Compatible Bore, 52 mm OD, Steel Material
Mi Item #08280234
MFR #ECS-U204

Mfr description
ECS-U204 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Compatible Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    14.50 mm
  • Thickness
    0.0390 in, 1 mm
  • Width
    14.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)