Overview
Mfr description
ECS-U205 WIDE INNER RING AND HOUSED
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter51 mm
- Overall Width15.50 mm
- Thickness0.0390 in, 1 mm
- Width15.50 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data