Specifications
Dimensions
- Outside Diameter52 mm
- Overall Width14.50 mm
- Thickness0.0390 in, 1 mm
- Width14.50 mm
Details
- MaterialSteel
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)