Motion
EOS-U206

TIMKEN
EOS-U206

61 mm Compatible Bore, 68 mm OD, Steel Material
Mi Item #08280262
MFR #EOS-U206
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EOS-U206

61 mm Compatible Bore, 68 mm OD, Steel Material
Mi Item #08280262
MFR #EOS-U206

Mfr description
EOS-U206 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Bore Diameter
    61 mm
  • Compatible Bore Diameter  
    61 mm
  • Outside Diameter  
    68 mm
  • Overall Width
    16.50 mm
  • Thickness
    0.0390 in, 1 mm
  • Width
    16.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)