Motion
EOS-U207-23

TIMKEN
EOS-U207-23

70 mm Compatible Bore, 78 mm OD, Steel Material
Mi Item #08280267
MFR #EOS-U207-23
Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EOS-U207-23

70 mm Compatible Bore, 78 mm OD, Steel Material
Mi Item #08280267
MFR #EOS-U207-23

Mfr description
EOS-U207-23 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.87/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter  
    70 mm
  • Outside Diameter  
    78 mm
  • Overall Width
    18.50 mm
  • Thickness
    0.0390 in, 1 mm
  • Width
    18.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)