Motion
EOS-U210-32

TIMKEN
EOS-U210-32

88 mm Compatible Bore, 96 mm OD, Steel Material
Mi Item #08280274
MFR #EOS-U210-32
Price$75.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EOS-U210-32

88 mm Compatible Bore, 96 mm OD, Steel Material
Mi Item #08280274
MFR #EOS-U210-32

Mfr description
EOS-U210-32 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.04/each

Specifications

Dimensions

  • Bore Diameter
    88 mm
  • Compatible Bore Diameter  
    88 mm
  • Outside Diameter  
    96 mm
  • Overall Width
    24 mm
  • Thickness
    0.0390 in, 1 mm
  • Width
    24 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)