Motion
SUC205/FVSL613

TIMKEN
SUC205/FVSL613

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 1.5000 in Width, Standard Industrial Series, Set Screw Locking
MI ITEM #08280276
MFR #SUC205/FVSL613
Price$494.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC205/FVSL613

Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 1.5000 in Width, Standard Industrial Series, Set Screw Locking
MI ITEM #08280276
MFR #SUC205/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$494.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.5000 in
  • Weight
    0.44 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Riveted
  • Duty Type
    Standard Industrial Series
  • Housing Material
    Thermoplastic
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    013992247391
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11.9 kN
  • Radial Static Load Capacity
    6.3 kN
  • Relubricatable
    No
  • Seal Type
    Seal w/ Flinger
  • Self Aligning
    Yes
  • Type Of Bearing
    Wide Inner Ring Bearing
  • UPC_NO
    013992247391

Overview

Mfr description
SUC205/FVSL613 WIDE INNER RING AND
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought