Motion
SUC206/FVSL613

TIMKEN
SUC206/FVSL613

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.6890 in Width, Standard Industrial Series, Set Screw Locking
MI ITEM #08280277
MFR #SUC206/FVSL613
Your Price$470.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC206/FVSL613

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.6890 in Width, Standard Industrial Series, Set Screw Locking
MI ITEM #08280277
MFR #SUC206/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$470.75/each(List $541.36)

Overview

Mfr description
SUC206/FVSL613 WIDE INNER RING AND
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
  • Increase overall productivity

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    1.6890 in
  • Duty Type
    Standard Industrial Series
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    16.5 kN
  • Radial Static Load Capacity
    9.05 kN
  • Bearing Material
    Stainless Steel
  • Cage Type
    Riveted
  • Cage Material
    Stainless Steel
  • Seal Type
    Seal w/ Flinger
  • Housing Material
    Thermoplastic
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    013992247445
  • UPC_NO
    013992247445
  • Weight
    0.7 lbs
  • Relubricatable
    No
  • Type Of Bearing
    Wide Inner Ring Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text