Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
SUCBFL207-20/F WIDE INNER RING AND