Motion
SUCBP210-31/F

TIMKEN
SUCBP210-31/F

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #08281182
MFR #SUCBP210-31/F
Price$873.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBP210-31/F

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #08281182
MFR #SUCBP210-31/F

Mfr description
SUCBP210-31/F WIDE INNER RING AND HOUSED
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.3135 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1-15/16 in
  • Length Through Bore
    2.0310 in
  • Overall Height
    4.6250 in
  • Overall Length
    8.1250 in
  • Weight
    3.3 lbs

Details

  • Additional Details
    Interchange industry standard mounted bearing from 1/2 in. to 2 in. and metric. Solid lubrication option. Premium hygienic housing available in blue thermoset (polymer) or machined stainless steel and all mounting styles. Three-element seal with flinger.
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Material
    Stainless Steel
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Standard Food Safe Grease
  • Lubrication Type
    Yes
  • Manufacturer Upc Number
    883450746533
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    29.8 kN
  • Radial Static Load Capacity
    18.6 kN
  • Seal Type
    Seal with flinger
  • Series
    SUCBP
  • Standards Met
    ABEC-1
  • UPC_NO
    883450746533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)