Motion
SUCBTBY204-12/F

TIMKEN
SUCBTBY204-12/F

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #08281222
MFR #SUCBTBY204-12/F
Price$394.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBTBY204-12/F

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #08281222
MFR #SUCBTBY204-12/F

Mfr description
SUCBTBY204-12/F WIDE INNER RING AND
  • Improve food safety
  • Reduce maintenance
  • Decrease unplanned downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.2200 in
  • Overall Height
    2.5800 in
  • Overall Length
    2.9600 in
  • Tap Thread Size
    3/8-16
  • Tapping Depth
    0.600 in
  • Weight
    0.6 lbs

Details

  • Additional Details
    Interchange industry standard mounted bearing from 1/2 in. to 2 in. and metric. Solid lubrication option. Premium hygienic housing available in blue thermoset (polymer) or machined stainless steel and all mounting styles. Three-element seal with flinger.
  • Bore Type
    Round
  • Cage Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Improve food safety • Reduce maintenance • Decrease unplanned downtime • Increase overall productivity
  • Housing Material
    Stainless Steel
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Standard Food Safe Grease
  • Lubrication Type
    Yes
  • Manufacturer Upc Number
    883450747301
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    10.9 kN
  • Radial Static Load Capacity
    5.35 kN
  • Seal Type
    Seal with flinger
  • Series
    SUCBTBY
  • Standards Met
    ABEC-1
  • UPC_NO
    883450747301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)