Overview
Mfr description
AL-BE-FL2-100-850-U
- Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
- Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
- Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
- Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
- Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
Specifications
- Lamp TypeLED
- Light DistributionFlood
- Wattage100 W
- Voltage120 V - 277 V
- Lumen Output12,084 lm
- L70141,000 hours
- Longevity141000 hrs
- Color Temperature4000 K - 5000 K
- Efficacy121 lm/W
- DimmingNo
- Replacement Wattage175 - 250W HID
- CertificationUL, DLC, IP66
- Color Rendering Index80+ CRI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data