Motion
1321087113
HydroDuty General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, Foot Mount
Mi Item #08281545
MFR #1321087113
Price$2,108.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HydroDuty General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, Foot Mount
Mi Item #08281545
MFR #1321087113

Mfr description
1321087113 0.75HP 1800 230/460
  • Encapsulated winding and a patented sealing system to ensure they will “standup” in the most severe applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,108.94/each

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    50 lbs

Details

  • Assembly Box Mounting
    Left Position
  • Duty Condition Type
    Washdown Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    50/60 Hz
  • IP Rating
    66
  • Manufacturer Upc Number
    7909492836223
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909492836223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)