Motion
7010337236 438 1" ALUM TAPE

3M
7010337236 438 1" ALUM TAPE

3M™ Heavy Duty Aluminum Foil Tape 438, Silver, 1 in x 60 yd, 7.2 mil, 48 rolls per case
MI ITEM #08281707
MFR #7010337236 438 1" ALUM TAPE
List Price$157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010337236 438 1" ALUM TAPE

3M™ Heavy Duty Aluminum Foil Tape 438, Silver, 1 in x 60 yd, 7.2 mil, 48 rolls per case
MI ITEM #08281707
MFR #7010337236 438 1" ALUM TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.94/each for your price

Overview

Mfr description
7010337236 438 1" ALUM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy duty dead soft aluminum foil backing provides increased effectiveness for head shielding in demanding applications
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Withstands exposure to flame, weathering, moisture and UV
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Recognized by UL to UL 746C and Classified by UL to UL 723, Class "L" for low flammability rating

Specifications

  • Color
    Gray
  • Length
    60 yd
  • Manufacturer Upc Number
    00051125854849
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought