Motion
48-22-6630

MILWAUKEE TOOL
48-22-6630

Tape Measure - 30 ft Blade Length, 1.65 in Blade Width, White/Yellow Blade Color, Red/Black Body Color, Plastic Body Material
MI ITEM #08281859
MFR #48-22-6630
Your Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6630

Tape Measure - 30 ft Blade Length, 1.65 in Blade Width, White/Yellow Blade Color, Red/Black Body Color, Plastic Body Material
MI ITEM #08281859
MFR #48-22-6630

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$27.40/each(List $38.36)

Overview

Mfr description
48-22-6630-30' COMPACT TAPE
  • Up to 12' of Reach
  • Nylon Blade Protection
  • Impact-Resistant 5-Point Reinforced Frame
  • Fractional Scale
  • Stamped Steel Belt Clip
  • Lanyard-Ready for Quick and Easy Tethering

Specifications

  • Measurement System
    SAE
  • Blade Length
    30 ft
  • Blade Width
    1.65 in
  • Blade Material
    Steel
  • Body Material
    Plastic
  • Retraction Method
    Automatic
  • Blade Coating
    Nylon Coated
  • Lockable
    Yes
  • Magnetic
    No
  • Blade Color
    White/Yellow
  • Body Color
    Red/Black
  • Manufacturer Upc Number
    045242499397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought