Motion
10MB
Ball Stud w nut 13mm
MI ITEM #08281953
MFR #10MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Stud w nut 13mm
MI ITEM #08281953
MFR #10MB

Mfr description
SIZE 10 METRIC BALL JOINT
  • Ball Stud, Zinc Plated Steel, Metal Ball Joint, with Nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.5
  • Length
    1.5
  • Stud Thread Size
    M8x1.25
  • Thread
    M10x1.5
  • Weight
    0.5
  • Width
    1.5

Details

  • Material
    Zinc plated steel
  • Product Types
    Ball Stud
  • Series
    IGS Extended Life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)