Motion
CDQ2B32-25DMZ-XB14

SMC CORP OF AMERICA
CDQ2B32-25DMZ-XB14

Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
Mi Item #08282286
MFR #CDQ2B32-25DMZ-XB14
Price$110.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-25DMZ-XB14

Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
Mi Item #08282286
MFR #CDQ2B32-25DMZ-XB14

Mfr description
CDQ2B32-25DMZ-XB14 PNEUMATIC CYLINDER
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.19/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)