Specifications
Dimensions
- Bore Diameter1.0000 in
- Stroke30
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Universal
- Cushion TypeRubber Bumpers
- Cylinder SuffixAZ-XC19
- Guide TypeSlide Bushing
- MagnetWith Magnet
- Mounting TypeUniversal
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder
Overview
Mfr description
MGPM25-30AZ-XC19