Overview
Mfr description
20128 BONDO FIBERGLASS CLOTH 8 SQ FT
- For industrial/occupational use only. Not for consumer sale or use.
- Use with Bondo Fiberglass Resin for strong waterproof repairs
- Use to repair holes or cracks in fiberglass, wood and metal
- Cloth pattern provides reinforcement for a strong repair
- Waterproof and paintable
- Versatile product works for repairing automobiles, boats, tubs, showers, sinks, pools, hot tubs and more
- Bondo® fiberglass cloth is thinner and more flexible than Bondo Fiberglass Mat to provide a smoother finish
- Cloth will not rust or rot
- Does not expand or shrink with temperature change
- 0.20 mm cloth is generally cut to fit with scissors for uniform repairs
- Use during the Fill stage of the 3M™ Body Repair System
Specifications
- ColorWhite
- Weight0.369 lb
- Manufacturer Upc Number00076308201289
- UPC_NO00076308201289
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data