Motion
9120/L
Top Grain Sheepskin Leather Drivers Glove with Aramid Blended Lining and TPR Impact Resistance
Mi Item #08282387
MFR #9120/L
Price$26.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Sheepskin Leather Drivers Glove with Aramid Blended Lining and TPR Impact Resistance
Mi Item #08282387
MFR #9120/L

Mfr description
9120L DRIVERS GLOVE CUT LVL 4 IMPACT
  • Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
  • Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
  • Kevlar® yarn for stitching is heavy duty and more durable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.52/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    45.72 cm
  • Size
    L

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
  • Liner Material
    Aramid Polyester
  • Manufacturer Upc Number
    662909122148
  • Spec Sheet
  • UPC_NO
    662909122148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)