Motion
0230-14858

HUB CITY INC
0230-14858

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 182TC Frame
MI ITEM #08282539
MFR #0230-14858
List Price$4,121.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14858

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 182TC Frame
MI ITEM #08282539
MFR #0230-14858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,121.61/each for your price

Overview

Mfr description
324-25/1-182TC GEARBOX 0230-14858

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.92 hp
  • Horsepower Rating Normal Duty
    3.92 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand
  • Style
    B
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    1583 in/lb;178.85 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    320PCX
  • Manufacturer Reducer Size
    324
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    324-25/1 B WR 182TC
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    67 lbs, 30.391 kg
  • Horsepower
    3.92 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    25:1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Torque Rating (in-lb)
    1583 in-lbs;178.85 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought