Motion
ETP-4
Keyless Bushing - ETP-CLASSIC Series, 4.0000 in ID, 130 mm OD
MI ITEM #08282560
MFR #ETP-4
Your Price$1,973.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - ETP-CLASSIC Series, 4.0000 in ID, 130 mm OD
MI ITEM #08282560
MFR #ETP-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,973.71/each(List $2,368.45)

Overview

Mfr description
ETP-4 ETP 4" ID CLASSIC BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    59347 lbf
  • Maximum Transmitted Torque
    9219 ft-lbs
  • Maximum Transmitted Thrust
    59347 lbf
  • Number Of Locking Screws
    8
  • Screw Size
    M8
  • Overall Length
    136 mm
  • Series
    ETP-CLASSIC
  • Installation Torque
    23.6 ft-lbs
  • Weight
    11.55 lbs
  • Bore Diameter
    4.0000 in
  • Bolt Size
    M8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought