Motion
PC 7383
PC 7393 Rubber Adhesive - Paste Form, 10 kg, Box, Drum, Black Color
Mi Item #08282741
MFR #PC 7383
Price$1,004.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC 7393 Rubber Adhesive - Paste Form, 10 kg, Box, Drum, Black Color
Mi Item #08282741
MFR #PC 7383

Mfr description
2395759 PC 7383 RUBBER WEAR
  • All-in-one adhesive, sealant and repair compound in a convenient, self-mixing system
  • Developed to repair critical operating equipment faster, more reliably and with greater ease
  • High performance urethane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,004.36/each

Specifications

Dimensions

  • Package Size
    10 kg

Details

  • Application
    Brush
  • Color
    Black
  • Manufacturer Upc Number
    79340013018
  • Operating Temperature Range
    +176 °F, -20 °F
  • Package Type
    Box, Drum
  • Product Form
    Paste
  • Technical Data Sheet
  • UPC_NO
    79340013018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)