1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
PU 8519 P
Epoxy Coating - 500 ml, Black Color
MI ITEM #
08282763
MFR #
PU 8519 P
Price
$110.24
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Coatings
LOCTITE CORPORATION PU 8519 P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
PU 8519 P
Epoxy Coating - 500 ml, Black Color
MI ITEM #
08282763
MFR #
PU 8519 P
Mfr description
2241589 TEROSON PU 9599 FAST CURE WEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$110
.24
/each
Add to Cart
Specifications
Dimensions
Container Size
500 ml
Package Size
500 ml
Details
Color
Black
Epoxy Color
Black
Max Operating Temperature
90 °C
Operating Temperature Range
-40 to 90 °C
Type
Adhesive Primer
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items