Motion
KT354026C3
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 26 mm Width
Mi Item #08283017
MFR #KT354026C3
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 42 mm OD, 26 mm Width
Mi Item #08283017
MFR #KT354026C3

Mfr description
KT354026C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.14/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    26 mm
  • Weight
    76.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    287000 N
  • Long Description
    The KT354026C3 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 26 mm overall width, and 76.06 lb weight, making it suitable for mining equipment, power transmission systems, and high-load industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT354026C3
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    56800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)