Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043854

M40E-S007 MULTIPLE BEAM SYSTEM
Mi Item #08283280
MFR #1043854

Mfr description
1043854 RECEIVING UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    EDM: activated;Restart interlock: activated;Beam coding: code 1;Scanning range: high
  • Description
    Multiple Light Beam Safety Device, Receiver M40E-S007
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensor Type
    Multiple Light Beam Safety Device
  • Series
    M4000 Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)